Beli nut m36 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MATEX Graphite Gland PackingDeskripsi:-Has excellent heat and pressure resistance. -For high temperature/pressure valves.atribut:
- Color: Black
- MaxWorking Temperature: 420°C (Steam:600°C)
- Material: Expanded graphite (reinforced inconel wire), special lubricant
- Pressure Valve: 43.1MPa
- monotaro.id Hexagonal NutDeskripsi:HEX NUT M24 - 3,0- Untuk Baut M24- Pitch (Drat) 3,0- Kunci Pas 36- Shield +- Material Carbon Steel Grade 8.8- Finishing Plated Blackatribut:
- Finishing: Plated Black
- Material: Carbon Steel Grade 8.8
- monotaro Gland PackingDeskripsi:Produk ini juga sering disebut dengan Sil Mekanikalatribut:
- Maximum Operating Pressure (MPa): 1
- PH Value: 43873
- Material: Carbon fiber + PTFE + special lubricant
- Color: black
- Length (m): 3
- Maximum Operating Temperature (°C): 200
- ENKA Mechanical Gland Packing Non Asbestos GraphiteDeskripsi:Most common nonas yarn braid of square cross section impregnate with lubricant and graphiteatribut:
- Applications: Centrifugal pumps & reciprocating shafts, piston pumps, cold water, sea water, etc.
- Temperature (°C): 265
- Pressure (bar): 25-50
- Flow (m/s): 2.5-4
- Ph: 5-11
- MATEX Carbon Fiber Gland PackingDeskripsi:-A good cost performance packing that fits very well as it is flexible. -For general purpose pumps, blowers, rotating equipment, stirrers and reciprocating pumps.atribut:
- Color: Black
- Max Working Temperature: 200°C
- Pressure: 1MPa (valve) 4.9MPa (rotating equipment)
- Material: Carbonized fiber, PTFE dispersion, special lubricant
- Peripheral Speed Limit: 20m/s
- MATEX PTFE+Graphite Gland PackingDeskripsi:-Small sliding resistance and seal stability is good packing. -For packing for general purpose valves, pumps and furnace frames.atribut:
- Color: Ash
- Max Working Temperature: 300°C
- Peripheral Speed Limit: 15m/s
- Material: PTFE Film, Expansion Graphite
- Pressure: 10.3MPa (valve) 1.6MPa (rotating equipment)
- BELDEN Plugs (Connector)atribut:
- Connector: RJ45
- monotaro.id Nut Baja 8.8 (Mur)atribut:
- Material: Baja 8.8
- Latty Gland Packing Carbon-Graphite (Mechanical seal) Graf 6940Deskripsi:LATTYgraf 6940INDUSTRIAL VALVES : THE PERFORMANCES OF EXPANDED GRAPHITE WITH THE BENEFITS OF PACKING.Packing made of expanded graphite yarns reinforced with Inconel wires and coated with a graphite-based mix. LATTYgraf 6940 contains a corrosion inhibitor to protect the valve stem and the stuffing box. This special structure withstands high pressures and prevents any risks of graphite extrusion. Limitation: precautions in oxydising environment Available in preformed packing rings, on request. Anti-extrusion packing for high-performance and high-temperature applications.atribut:
- Composition: Carbon-Graphite
- Pressure (bar): 0 to 400
- Temperature (°C): -200 to 600
- Speed (m/s): < 1
- Ph: 0-14
- Approvals: Oxygen Service, amended fire test API 607
- Fluids: For All Fluids
- Material: High-performance valves
- 3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN)Deskripsi:High performance RJ45 plug for single wire and stranded wire. To prevent the latch part from breaking, the U-shape is adopted. There are few parts and good construction is possible. For plug processing of LAN cable.atribut:
- Type: Category 5e
- Compatible Cable: UTP cable (AWG24) single wire / twisted wire
- Number of boxes: 100
- Yoshinobu Nut BlackDeskripsi:Mur ini memiliki bentuk segienam dari Yoshinobu ini merupakan Mur yang dapat dibuka/dikencangkan menggunakan kunci pas,dengan ragam ukuran dari M4- M36atribut:
- Color: Black
- Material: Steel
- monotaro.id Hexagonal NutDeskripsi:HEX NUT M10 - 1,5- Untuk Baut M10- Pitch (Drat) 1,5- Kunci Pas 17- Shield +- Material Besi- Finishing Plated Galvanisatribut:
- Finishing: Plated Galvanis
- Material: Besi
- Everlasting Rope Graphite PTFE (Tali Packing)atribut:
- Color: Black
- monotaro.id Mur SS304atribut:
- Material: SS304
- Latty Gland Packing PTFE (Mechanical seal) Flon 4308Deskripsi:LATTYflon 4308GRAPHITED PTFE PACKING, DEDICATED TO APPLICATIONS ON ROTARY PUMPS WITH CHEMICALLY AGGRESSIVE FLUIDSPacking made of 100% PTFE silk yarns, pre-treated with continuous graphite impregnation then re-impregnated with a silicon lubricant. Available in preformed packing rings, on request. Graphited PTFE packing, dedicated to applications on rotary pumps with chemically aggressive fluidsatribut:
- Composition: PTFE
- Pressure (bar): 0 to 100
- Temperature (°C): -200 to 300
- Speed (m/s): < 26
- Ph: 0-14
- Material: Rotary Machines
- Type of Industries: All industries
- Fluids: Slurry Fluids
- Latty Gland Packing Carbon-Graphite (Mechanical seal) Graf 6960Deskripsi:LATTYgraf 6960PACKINGS FOR INDUSTRIAL VALVE STEM SEALING > 250°C / MEDIUM AND HIGH PRESSION STEAMPacking made of an exclusive LATTY yarn - high-strength carbon fibres and Inconel wire intimately mixed - and expanded graphite yarns. The packing is then impregnated and coated with a graphite-based mix. LATTYgraf 6118 contains a corrosion inhibitor. Available in preformed packing rings, on request. Valve applications > 250°C. Medium steam and high pressuresatribut:
- Composition: Carbon-Graphite
- Pressure (bar): 0 to 300
- Temperature (°C): -200 to 450
- Speed (m/s): < 12
- Ph: 0-14
- Fluids: For All Fluids
- ENKA Mechanical Gland Packing Graphite PTFEDeskripsi:Packing obtained with PTFE yarn load graphite particles and treated with special lubricant, recommend for pumps shaft and almost all chemicalsatribut:
- Applications: Centrifugal pumps, water low pressure valves, steam oil solvents etc..
- Temperature (°C): -200 to 288
- Pressure (bar): 30-300
- Flow (m/s): 2-24
- Ph: 0-14
- ENKA Mechanical Gland Packing Graphite FiberDeskripsi:Braid obtained with expanded graphite yarns, singly saturate the pure graphite dust its resistant to hydrofluoric acids.atribut:
- Applications: Pumps, mixers in strongg acids, salty, water, alkaline chemical and caustic products etc.
- Temperature (°C): -130 to 720
- Pressure (bar): 50-350
- Flow (m/s): 2.5-20
- Ph: 0-14
- MATEX Aramid+Inorganic Gland PackingDeskripsi:-A white packing with no contamination that has minimal heat shrinkage in high temperatures. -For rotary pumps, reciprocating motors, rotating equipment and valves.atribut:
- Color: White
- Max Working Temperature: 260°C
- Pressure: 4.9MPa
- Material: Aramid, inorganic man-made fiber, PTFE dispersion
- Peripheral Speed Limit: 10m/s
Daftar Harga nut m36 Terbaru October 2026
| MATEX Graphite Gland Packing | Rp4.499.900 |
| monotaro.id Hexagonal Nut | Rp19.900 |
| monotaro Gland Packing | Rp319.900 |
| ENKA Mechanical Gland Packing Non Asbestos Graphite | Rp1.499.900 |
| MATEX Carbon Fiber Gland Packing | Rp2.399.900 |
| MATEX PTFE+Graphite Gland Packing | Rp1.999.900 |
| BELDEN Plugs (Connector) | Rp209.900 |
| monotaro.id Nut Baja 8.8 (Mur) | Rp33.900 |
| Latty Gland Packing Carbon-Graphite (Mechanical seal) Graf 6940 | Rp4.499.900 |
| 3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN) | Rp969.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

























































































































































/mgP103242808-1.jpg)
/l2P104629758-2.jpg)
%20Graf%206940/hdP105311625-1.jpg)
/q5P106564941-1.jpg)


/ddP103786481-1.jpg)

%20Flon%204308/luP105311786-2.jpg)
%20Graf%206960/hvP105311643-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)